This product may not be available in all locations.

Pressure Switch, Open Style, 16-375 PSI Range, Copper Alloy Bellows
Item #: 87944
Cat #: 836-A4
UPC: 662073160175
to view pricing and more.
Documents & Guides
Pressure Switch, Open Style, Copper Alloy Bellows, 16 - 375 PSI Adjustable Operating Range, 8 - 95 PSI Adjustable Differential, 750 PSI, Maximum Line Pressure PSI, 850 PSI, Occasional Surge Pressure
Overview
Pressure Switch, Open Style, Copper Alloy Bellows, 16 - 375 PSI Adjustable Operating Range, 8 - 95 PSI Adjustable Differential, 750 PSI, Maximum Line Pressure PSI, 850 PSI, Occasional Surge Pressure
Also known as: 662073160175, 836-A4
Specifications
| Type: | External Bellows, Pressure Switch |
| Material: | Copper Alloy |
| Mounting: | Conduit |
| Range: | 16 - 375 PSI, 8 - 95 PSI |
| Type: | External Bellows, Pressure Switch |
| Mounting: | Conduit |
| Material: | Copper Alloy |
| Range: | 16 - 375 PSI, 8 - 95 PSI |