Flush Tee 90-Degree Lay-in, 2.50x2.50, Gray, Steel

Item #: 87946

Cat #: F22GTGV

UPC: 783510891008

to view pricing and more.
Lay-in Galvanized 90-Deg Flush Tees used for flush mounting to a vertical or horizontal surface. This 90-Degree Flush Tee Lay-in, F22GTGV item measures 2.50x2.50 inches with a material of Steel colored Gray.

Overview

Lay-in Galvanized 90-Deg Flush Tees used for flush mounting to a vertical or horizontal surface. This 90-Degree Flush Tee Lay-in, F22GTGV item measures 2.50x2.50 inches with a material of Steel colored Gray.

Lay-in Galvanized 90-Degree Flush Tees are used for flush mounting against a vertical or horizontal surface. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system.

Also known as: 783510891008, F22GTGV

Features & Benefits

  • Lay-in Galvanized 90-Degree Flush Tees are used for flush mounting against a vertical or horizontal surface
  • Lay-in feature allows wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Width: 2 1/2 in
IP/NEMA Rating: NEMA 1
Color: Plain
Height: 2 1/2 in
Material: Steel