# 8 x 1/2" K-Lath Screw, Steel, 100/PK

Item #: 879496
Cat #: KWDD812
UPC: 781002156208
Sign In or Register to view pricing and more.
Documents & Guides
K-Lath Screw, Square Drive Wafer Head, . Metal Piercing, Zinc Plated Steel, Package Quantity: 100. *Dottie Part # 15620.*

Overview

K-Lath Screw, Square Drive Wafer Head, . Metal Piercing, Zinc Plated Steel, Package Quantity: 100. *Dottie Part # 15620.*
K-Lath Screws are metal-piercing screws capable of penetrating steel studs up to 20 gauge in thickness. They are a versatile fastener that can be utilized to attach metal lath to metal studs, or metal lath to wood studs.
Also known as: 781002156208, KWDD812

Specifications

Screw Head: Wafer
Length: 1/2 in
Material: Steel
Size: # 8
Drive: Square
Screw Head: Wafer
Material: Steel
Drive: Square
Length: 1/2 in
Size: # 8

Customer Reviews

No reviews for this product
(0)