Lay-In Wireway Straight, 12x12x12

Item #: 87959

Cat #: F1212T112GV

UPC: 783510889104

to view pricing and more.
Lay-In Galvanized Wireway Straight Section, NEMA Type 1, Dimensions: 12" x 12" x 12"

Overview

Lay-In Galvanized Wireway Straight Section, NEMA Type 1, Dimensions: 12" x 12" x 12"

Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access. Galvanized material provides superior corrosion protection for outdoor applications. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.

Also known as: 783510889104, F1212T112GV

Features & Benefits

  • Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Flat cover design allows for mounting flush with walls or ceilings
  • Keyhole screw slots on flat covers provide easy access. Galvanized material provides superior corrosion protection for outdoor applications
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.

Specifications

Height: 12 in
Width: 12 in
Length: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Number of Knockouts: 0
Knockouts: No
Height: 12 in
Length: 12 in
Material: Steel
Number of Knockouts: 0
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Plain
Knockouts: No