Drive, Servo, AC, Dual-Axis, Inverter, 8.0A, 5.5kW

Item #: 879767
Cat #: 2198-D012-ERS3
UPC: 885630797830
Sign In or Register to view pricing and more.
Documents & Guides
Drive, Servo, Kinetix, AC, Dual-Axis, Inverter, 8.0 Amp, 5.5 kW

Overview

Drive, Servo, Kinetix, AC, Dual-Axis, Inverter, 8.0 Amp, 5.5 kW
Reduce commissioning time and improve machine performance with Kinetix® 5700 servo drives. These Allen-Bradley® Bulletin 2198 drives expand the value of integrated motion on Ethernet / IP to large custom machine-builder applications. Catalog item 2198-D012-ERS3 from Rockwell Automation® is a Kinetix 5700 dual-axis inverter. It is 2 x 5.0 arms, 460 V AC, and 2 x 3.4 kW. And it is safety and load observer tuning.
Also known as: 885630797830, 2198-D012-ERS3

Specifications

Type: Servo Drive
Amps: 8
Wattage: 5.500 kW
Family / Style: Kinetix
Type: Servo Drive
Wattage: 5.500 kW
Amps: 8
Family / Style: Kinetix

Customer Reviews

No reviews for this product
(0)