REXEL logo

Large Mouth Bag, 16" Long

Item #: 880
Cat #: 35-418
UPC: 783250000333
Sign In or Register to view pricing and more.
Large Mouth Tool Bag, Number Of Pockets: 22, Bag Type: Tool Bag, 9 IN Width, 12 IN Depth, 12 Inner Pockets, Nylon Polyester, 12 IN Length, Zipper Closure, Includes: Removable Shoulder Strap

Product Overview

Large Mouth Tool Bag, Number Of Pockets: 22, Bag Type: Tool Bag, 9 IN Width, 12 IN Depth, 12 Inner Pockets, Nylon Polyester, 12 IN Length, Zipper Closure, Includes: Removable Shoulder Strap
Also known as: 783250000333, 35-418
Frequently Bought Together (38)
Klein
85076 7-Piece Screwdriver Set
Ideal
35-210 Hammer, Fiberglass/Steel, Neoprene Grips
Ideal
35-210 Hammer, Fiberglass/Steel, Neoprene Grips
Klein
1102S Aviation Snips, Straight *** Discontinued ***
Klein
63050 Cable Cutters
Ideal
35-922 6-in-1 Tapping Tool
Ideal
35-299 Nutdriver 7-Piece Set
Ideal
35-933 33 PC QUICK CHANGE & TP BITBLK
Klein
44135 Folding Utility Knife, Camo
Klein
935R Torpedo Level
Klein
86225 Tape Measure, Magnetic Dual End-Hook, Double-Sided, 25' *** Discontinued ***
Stanley Black & Decker
85-405 STANLEY 34 PC SOCKET SET 3/8" DRIVE 12 PT METRIC & SAE
CRC
SL1712 Citrus Hand Cleaner - 16oz Squeeze Bottle
Klein
D213-9NETP Side Cut Pliers, 9-3/8", High Leverage, Fish Tape Pulling
Klein
D502-10 Pump Pliers, 10", Max Jaw Opening 1-3/4", Plastic Yellow Handle
Klein
D203-8 Long-Nose Side Cutting Pliers, Heavy Duty, 8-7/16"
Lenox
22103103 Aviation Snips
Klein
85075 5-Piece Screwdriver Set
Klein
D502-6 6-1/2" Pump Pliers, Jaw Capacity: 7/8"
Ideal
61-025 VoltAware Voltage Tester
Ideal
61-025 VoltAware Voltage Tester
Ideal
61-501 GFI Tester
Ideal
35-242 25 FT AUTO-LOCK MEAS TAPE
Lenox
23932 9-in-1 Screwdriver/Nut Driver
Ideal
35-205 Magnetic Level
Greenlee
301A Keyhole Saw, 6"
Klein
630M 2-Piece Magnetic Nut Driver Set
Klein
725 Jab Saw, 6"
Klein
D2000-48 Diagonal Cutting Pliers, Angled Head, 8-1/16"
Klein
D2000-48 Diagonal Cutting Pliers, Angled Head, 8-1/16"
Klein
1011 Wire Stripper/Cutter, Spring Loaded
Klein
11055 Wire Stripper/Cutter, 10-18 AWG
Ideal
45-915 Wire Stripper, 10-20 AWG
Ideal
35-021 Adjustable Wrench
Klein
J2158-CR Hybrid Pliers w/Crimper
Ideal
35-741 6-Piece Screwdriver Set *** Discontinued ***
Klein
60090 Cooling Towel, Blue
Ideal
30-727 6 PIECE PROFESSIONAL ELECTRICAL KIT

Specifications

Type: Zipper
Type: Zipper

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)