Motor, 4P, 3HP, 1800RPM, 100L Frame, 230/460/380-415VAC, Foot Mount

Item #: 880032

Cat #: 00218ET3EAL100L

UPC: 909018737260

to view pricing and more.
Documents & Guides
Motor, 4-Pole, 3 Horse Power, 2.2 kW, 1800 RPM, 100L Frame, 230/460/380-415 Volt AC, Foot Mount

Overview

Motor, 4-Pole, 3 Horse Power, 2.2 kW, 1800 RPM, 100L Frame, 230/460/380-415 Volt AC, Foot Mount
Also known as: 909018737260, 00218ET3EAL100L

Specifications

Phase: 3
Volts AC: 230, 460
Horsepower: 3
Wattage: 2200
Poles: 4
Amps: 74
Type: Motor, TEFC
Mounting: Foot
Size: 100L
RPM: 1800
Amps Range: 37 - 74
Phase: 3
Horsepower: 3
Poles: 4
Type: Motor, TEFC
Size: 100L
Amps Range: 37 - 74
Volts AC: 230, 460
Wattage: 2200
Amps: 74
Mounting: Foot
RPM: 1800