Photoelectric Smoke Alarm, 3V Lithium Power Cell

Item #: 880552
Cat #: PR710B
UPC: 029054014993
Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric Smoke Alarm, Low Profile, 10 Year Tamperproof Sealed 3 Volt Lithium Powercell, White

Overview

Photoelectric Smoke Alarm, Low Profile, 10 Year Tamperproof Sealed 3 Volt Lithium Powercell, White
BRK PR710B (model P1210) is a 3V lithium power cell single station smoke alarm specifically designed for residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories, and other multifamily dwellings as defined in standard NFPA 101. BRK PR710B has been fully tested and complies with, UL217, CSFM, NFPA 72, and NFPA 101 and other agencies that model their codes after the above agencies. It meets building codes where tamperproof 10- year sealed lithium battery operated smoke alarms are required and with model building codes published by the ICC. BRK PR710B is a state of the art smoke alarm designed to provide early warning of a fire. It features a fully insect screened Photoelectric smoke sensing chamber, an 85dB horn, a sealed 10-year lithium power cell power supply that is permanently installed, a full function test switch, a silence feature to silence unwanted nuisance alarms, a red LED light that indicates DC power or alarm. The tamperproof design will not allow the powercell to be removed. The low power warning indicator will cause the alarm to “chirp” when it reaches the end of its service life and needs to be replaced. Upon end of life, the unit meets UL requirements for disabling the alarm and non-reinstallation of unit to mounting bracket. It also features a tamper resistant locking pin that locks alarm to the mounting bracket to prevent removal of alarm. Perfect for apartment, dormitory or hotel applications. The sleek, low profile design complements any décor. Designed for wall or ceiling mounting. Includes mounting anchors and screws.
Also known as: 029054014993, PR710B

Specifications

Type: Smoke Alarm, Lithium Battery
Mounting: Surface
Color: White
Diameter: 5.200 in
Depth: 1.130 in
Type: Smoke Alarm, Lithium Battery
Color: White
Depth: 1.130 in
Mounting: Surface
Diameter: 5.200 in

Customer Reviews

No reviews for this product
(0)