Concept Single-Door Enclosure, 42.00x24.00x10.00, Gray, Steel

Item #: 880703

Cat #: CSD422410

UPC: 783510294229

Sign In or Register to view pricing and more.
Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD422410 item measures 42.00x24.00x10.00 inches with a material of Steel colored Gray.

Overview

Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD422410 item measures 42.00x24.00x10.00 inches with a material of Steel colored Gray.

Concept Enclosures have streamlined styling, flush quarter-turn latches and an attractive, durable finish.

Also known as: 783510294229, CSD422410

Specifications

IP/NEMA Rating: IP66, NEMA 12
Height: 42 in
Depth: 10 in
Width: 24 in
Color: Gray
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Depth: 10 in
Color: Gray
Finish: Powder Coated
Height: 42 in
Width: 24 in
Material: Steel