Traditional Semiconductor Fuse

Item #: 880726
Cat #: L25S600
UPC: 079458846003
Sign In or Register to view pricing and more.
Documents & Guides
fuses, Semiconductor, Brand Or Series: L25s, Type: Bolt Mount, Amp Rating: 600amp, Voltage Rating: 250 Vac, 200 Vdc, Interrupting Rating: Vac 200000 Rms Amp Vdc 20000 Amp, Dimensions: 1 1/2 Diameter X 3 27/32 Length Inch, Material: Fiberglass Body, Featu

Overview

fuses, Semiconductor, Brand Or Series: L25s, Type: Bolt Mount, Amp Rating: 600amp, Voltage Rating: 250 Vac, 200 Vdc, Interrupting Rating: Vac 200000 Rms Amp Vdc 20000 Amp, Dimensions: 1 1/2 Diameter X 3 27/32 Length Inch, Material: Fiberglass Body, Featu
Designed to protect today’s equipment and systems, Littelfuse semiconductor fuses are manufactured with Littelfuse-developed technology that sets tomorrow’s standards for accuracy, consistent quality, reliability, and predictable performance. By using advanced metallurgical, polymer, and materials research; mathematical modeling, and computerized statistical analysis; Littelfuse engineers have redefined “State-of-the-Art.”
Also known as: 079458846003, L25S600

Specifications

Volts DC: 200
Amps: 600
Volts AC: 250
Opening: Very Fast-Acting
Standards: California Proposition 65
Mounting: Bolt In
Interrupt Rating DC: 20kA
Volts DC: 200
Volts AC: 250
Standards: California Proposition 65
Interrupt Rating DC: 20kA
Amps: 600
Opening: Very Fast-Acting
Mounting: Bolt In

Customer Reviews

No reviews for this product
(0)