Enclosure, NEMA 1, Screw Cover, 48 x 48 x 12", Steel

Item #: 880830
Cat #: 484812SC
UPC: 806101000884
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 1, Screw Cover, 48 x 48 x 12 Inch, Galvanized Steel

Overview

Enclosure, NEMA 1, Screw Cover, 48 x 48 x 12 Inch, Galvanized Steel
Also known as: 806101000884, 484812SC

Specifications

IP/NEMA Rating: NEMA 1
Height: 48 in
Material: Steel
Width: 48 in
Depth: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Depth: 12 in
Height: 48 in
Width: 48 in

Customer Reviews

No reviews for this product
(0)