Grounding Busbar, w/Insulators and Brackets, CC, 24" x 4" x 0.375", Tinned

Item #: 880853

Cat #: EGBA38424CCT

UPC: 782856666035

to view pricing and more.
Documents & Guides
CAD EGBA38424CCT BAR GRD BUS

Overview

CAD EGBA38424CCT BAR GRD BUS

Common earthing point for multiple electrical panels and devices.

Also known as: 782856666035, EGBA38424CCT

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Material: Copper
Width: 4 in
Length: 24 in
Finish: Tin Plated
Product Thickness: 0.375 in
Material: Copper
Length: 24 in
Product Thickness: 0.375 in
Width: 4 in
Finish: Tin Plated