Ring Terminal, Expanded Vinyl Insulation, 16-14 AWG

Item #: 880855

Cat #: PV14-14RX-M

UPC: 074983801633

to view pricing and more.
Ring Terminal, 16 – 14 AWG, 1/4" Stud Size, Expanded Vinyl Insulation

Overview

Ring Terminal, 16 – 14 AWG, 1/4" Stud Size, Expanded Vinyl Insulation
Also known as: 074983801633, PV14-14RX-M

Specifications

Color: Blue
Material: Vinyl, Copper
Allowable Gauge Range: 16 - 14
Stud Size: 1/4 in
Color: Blue
Allowable Gauge Range: 16 - 14
Material: Vinyl, Copper
Stud Size: 1/4 in