LED Undercabinet, 8”, 6.4 Watt, 392 Lumen, 3000K, 120V

Item #: 880882

Cat #: UCLED-8-WH-DIM-30

UPC: 849951000659

Sign In or Register to view pricing and more.
Documents & Guides
LED Undercabinet Fixture, 8 Inch, 6.4 Watt, 392 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, White Finish

Overview

LED Undercabinet Fixture, 8 Inch, 6.4 Watt, 392 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, White Finish
Also known as: 849951000659, UCLED-8-WH-DIM-30

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 390
Color: White
Length: 8 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 390
Length: 8 in
Dimmable: Yes
Volts AC: 120
Color: White
Light Technology: LED