3X18X90 GRAY PVC CTD LRELL STL

Item #: 880944

Cat #: LRELL3X18-G

UPC: 704508395902

to view pricing and more.
Documents & Guides
OCA LRELL3X18-G PVC CTD ELB 9

Overview

OCA LRELL3X18-G PVC CTD ELB 9
Also known as: 704508395902, LRELL3X18-G

Specifications

Diameter: 3 in
Color: Gray
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 18 in
Diameter: 3 in
Material: PVC Coated Steel
Sweep Radius: 18 in
Color: Gray
Angle: 90°