4 FT ALPHA TRACK SECTION White

Item #: 88112

Cat #: P9104-28

UPC: 785247910410

Sign In or Register to view pricing and more.
Documents & Guides
Alpha Trak sections are extruded aluminum with positive contact, can be cut. Designed for 120-volt supply with 20 amp capacity. All 4' track sections include one dead end and mounting hardware. White finish.

Overview

Alpha Trak sections are extruded aluminum with positive contact, can be cut. Designed for 120-volt supply with 20 amp capacity. All 4' track sections include one dead end and mounting hardware. White finish.
Also known as: 785247910410, P9104-28

Specifications

Length: 4 ft, 48 in
Color: White
Standards: California Proposition 65
Length: 4 ft, 48 in
Standards: California Proposition 65
Color: White