Nova T Receptacle, Ivory

Item #: 881315

Cat #: NTR-15-IV

UPC: 027557679114

to view pricing and more.
Receptacle, Lutron, Nova T, Special Features: With Wallplate, For Dimming Use, 2pole, 3 Wire, 15 Amp At 125 Vac, 120/125 Vac, Ivory, Architectural Style, Mattewall Plate Finish, 50/60 Hz

Overview

Receptacle, Lutron, Nova T, Special Features: With Wallplate, For Dimming Use, 2pole, 3 Wire, 15 Amp At 125 Vac, 120/125 Vac, Ivory, Architectural Style, Mattewall Plate Finish, 50/60 Hz
Also known as: 027557679114, NTR-15-IV

Specifications

Type: Grounding, Residential Grade
Amps: 15
Color: Ivory
Volts AC: 125
Mounting: Input
Family / Style: Nova T
Type: Grounding, Residential Grade
Color: Ivory
Mounting: Input
Amps: 15
Volts AC: 125
Family / Style: Nova T