Blank Door, Replacement, 15" Width x 12" High

Item #: 881332

Cat #: 68J210395BAXX12XXB

UPC: 783175951239

to view pricing and more.
Documents & Guides
Blank Door, Replacement, Motor Control Center, 15 Inch Width x 12 Inch High

Overview

Blank Door, Replacement, Motor Control Center, 15 Inch Width x 12 Inch High
Also known as: 783175951239, 68J210395BAXX12XXB

Specifications

Height: 12 in
Type: Replacement, Door, Blank
Mounting: Screw
Width: 15 in
Family / Style: 68J
Height: 12 in
Mounting: Screw
Family / Style: 68J
Type: Replacement, Door, Blank
Width: 15 in