Disconnect Switch, Fusible, Flange Mounted, 60A, 600VAC, 3P

Item #: 881337

Cat #: VBFS362

UPC: 783643534896

to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, Flange Mounted, 60 Amp, 600 Volt AC, 3-Pole, Type VBII, Variable Depth

Overview

Disconnect Switch, Fusible, Flange Mounted, 60 Amp, 600 Volt AC, 3-Pole, Type VBII, Variable Depth
Also known as: 783643534896, VBFS362

Specifications

Type: Disconnect Switch, Fusible
Mounting: Panel
Poles: 3
Volts AC: 600
Amps: 60
Type: Disconnect Switch, Fusible
Poles: 3
Amps: 60
Mounting: Panel
Volts AC: 600