
to view pricing and more.
Documents & Guides
XT Cobalt Step Bit, Length: 3-3/8", Diameters: 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32" & 1/2", Appropriate Use: Stainless, Mild Steel, Copper, Brass, Aluminum, Wood, Plastic & Laminates, Maximum Cutting Depth: 10 Gauge
Overview
XT Cobalt Step Bit, Length: 3-3/8", Diameters: 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32" & 1/2", Appropriate Use: Stainless, Mild Steel, Copper, Brass, Aluminum, Wood, Plastic & Laminates, Maximum Cutting Depth: 10 Gauge
Engineered with Cobalt HSS material, for maximum life in stainless steel. Also cuts mild steel, sheet metal, copper, brass, aluminum, fiberglass, plastic, wood, laminates Dual-Flute design cuts fast Split Point tip eliminates walking and penetrates quickly with less force Steam Oxide finish runs cooler and extends the life of the bit Designed and manufactured in the USA
Also known as: 783310057895, 34401C
Specifications
| Diameter: | 9/32 in, 7/32 in, 13/32 in, 5/32 in, 1/2 in, 7/16 in, 3/16 in, 11/32 in, 1/4 in, 3/8 in, 5/16 in, 1/8 in, 15/32 in |
| Length: | 3 3/8 in |
| Type: | Step Bit |
| Diameter: | 9/32 in, 7/32 in, 13/32 in, 5/32 in, 1/2 in, 7/16 in, 3/16 in, 11/32 in, 1/4 in, 3/8 in, 5/16 in, 1/8 in, 15/32 in |
| Type: | Step Bit |
| Length: | 3 3/8 in |