This product has been discontinued.

Transformer, Illuma-Flex, 250W, 120VAC-12VDC, Electronic
Item #: 88154
Cat #: P8776-09
UPC: 785247127528
to view pricing and more.
Documents & Guides
Transformer, Illuma-Flex, 250W, 120VAC-12VDC, ElectronicTransformer, Illuma-Flex, Mini Pendant, 250 Watt, 120 Primary Volts - 12 Secondary Volts, Electronic Lighting, Brushed Nickel Finish
Overview
Transformer, Illuma-Flex, 250W, 120VAC-12VDC, ElectronicTransformer, Illuma-Flex, Mini Pendant, 250 Watt, 120 Primary Volts - 12 Secondary Volts, Electronic Lighting, Brushed Nickel Finish
Also known as: 785247127528, P8776-09
Specifications
| Type: | Pendant, Lighting Transformer |
| Volts AC: | 120 |
| Phase: | 1 |
| Volts DC: | 12 |
| Wattage: | 250 |
| Type: | Pendant, Lighting Transformer |
| Phase: | 1 |
| Wattage: | 250 |
| Volts AC: | 120 |
| Volts DC: | 12 |