Concept Single-Door Enclosure, 48.00x36.00x8.00, Lt Gray, Steel

Item #: 881611

Cat #: CSD48368LG

UPC: 783510295233

Sign In or Register to view pricing and more.
Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD48368LG item measures 48.00x36.00x8.00 inches with a material of Steel colored Lt Gray.

Overview

Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD48368LG item measures 48.00x36.00x8.00 inches with a material of Steel colored Lt Gray.

CONCEPT Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation.

Also known as: 783510295233, CSD48368LG

Specifications

IP/NEMA Rating: IP66, NEMA 12
Color: Light Gray
Depth: 8 in
Height: 48 in
Width: 36 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Depth: 8 in
Width: 36 in
Finish: Powder Coated
Color: Light Gray
Height: 48 in
Material: Steel