2' x 4' LED Retrofit Kit

Item #: 881678
Cat #: RF32UQT435
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Kit, 32 Watt, 2 Lamp, For 2 x 4 Feet Troffer, Color Temperature: 3500K, Voltage: 120-277V, Life: 85,000 Hours

Overview

LED Retrofit Kit, 32 Watt, 2 Lamp, For 2 x 4 Feet Troffer, Color Temperature: 3500K, Voltage: 120-277V, Life: 85,000 Hours
Also known as: RF32UQT435

Specifications

Mounting: Recessed
Wattage: 32
Volts AC: 120-277
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Width: 2 ft
Light Technology: LED
Mounting: Recessed
Volts AC: 120-277
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Wattage: 32
Length: 4 ft
Width: 2 ft

Customer Reviews

No reviews for this product
(0)