Sign In or Register to view pricing and more.
Documents & Guides
760A 600V Splicer 3 Pole Power Terminal Block
Overview
760A 600V Splicer 3 Pole Power Terminal Block
Bussmann's Port-to-stud and stud-to-stud power terminal blocks are available with current ratings up to 760 amps. These blocks provide a convenient stud connection means for lug/ring wire terminals, and are factory configured from 1- to 3-poles with optional covers to enhance safety.
Also known as: 051712208314, 16504-3
Specifications
Volts DC: | 600 |
Color: | Black |
Volts AC: | 600 |
Allowable Gauge Range: | 6 - 500 |
Volts DC: | 600 |
Volts AC: | 600 |
Color: | Black |
Allowable Gauge Range: | 6 - 500 |
Customer Reviews
No reviews for this product
(0)