MCB Supplementary Protector 63 A

Item #: 881852

Cat #: 1492-SPM1D630

UPC: 885630617176

to view pricing and more.
Documents & Guides
ALB 1492-SPM1D630 MCB SUPPLEM

Overview

ALB 1492-SPM1D630 MCB SUPPLEM

Bulletin 1492-SPM Supplementary Protectors, 1-Pole, Trip Curve D, 63 A, No Neutral

Also known as: 885630617176, 1492-SPM1D630

Specifications

Amps: 63
Volts DC: 48
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve D
Amps: 63
Family / Style: 1492
Mounting: DIN Rail
Type: Trip Curve D
Volts DC: 48
Volts AC: 277
Poles: 1