MILW 48-89-2800 Blk. Drill Bit Set

Item #: 881996

Cat #: 48-89-2800

UPC: 045242167227

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MIL 48-89-2800 14PC THUNDERBO LT BLACK OXIDE DRILL BIT

Overview

MIL 48-89-2800 14PC THUNDERBO LT BLACK OXIDE DRILL BIT

Milwaukee® Thunderbolt® Black oxide jobber length drill bits are designed for extreme durability and long life. The Thunderbolt® web features a thicker core than a standard drill bit, which provides ultimate strength and protects against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. A precision start, 135 split point tip starts on contact to keep the bit from walking for fast accurate holes. Excellent for drilling on curved surfaces, requires less effort to drill and is highly recommended for use with portable drills. The 3-flat secure-grip shank won't slip in the drill chuck. Reduced shank diameter for use in 3/8 in. chucks.

Also known as: 045242167227, 48-89-2800

Features & Benefits

  • Extreme durability: thicker web provides greater strength and longer life
  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
  • Versatile: reduced shank diameter for use in 3/8 in. chucks
  • Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit

Specifications

Material: Black Oxide
Color: Black
Material: Black Oxide
Color: Black