SpectraCool Outdoor with Heat G57, 20000BTU 230V, Brushed, SS304

Item #: 882063

Cat #: G572026G151

UPC: 783510214388

to view pricing and more.
SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments. This SpectraCool Outdoor with Heat G57, G572026G151 item is rated 20000BTU 230V with material of SS304 finish Brushed.

Overview

SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments. This SpectraCool Outdoor with Heat G57, G572026G151 item is rated 20000BTU 230V with material of SS304 finish Brushed.

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510214388, G572026G151

Specifications

IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Finish: Brushed #3
Width: 20.870 in
Wattage: 5861
Depth: 15.280 in
Height: 57.690 in
BTU: 20000
IP/NEMA Rating: NEMA 4X
Finish: Brushed #3
Wattage: 5861
Height: 57.690 in
Material: Stainless Steel 304
Width: 20.870 in
Depth: 15.280 in
BTU: 20000