2X24 STRAIGHT SECTION BLACK

Item #: 882073
Cat #: QTP2X24BLK
UPC:
Sign In or Register to view pricing and more.
HOF QTP2X24BLK 2X24 STRAIGHT

Overview

HOF QTP2X24BLK 2X24 STRAIGHT
Also known as: QTP2X24BLK

Specifications

Height: 2 in
Width: 24 in
Color: Black
Material: Steel
Length: 10 ft
Height: 2 in
Color: Black
Length: 10 ft
Width: 24 in
Material: Steel

Customer Reviews

No reviews for this product
(0)