Type MV-90 Nonshielded Power Cable, 350MCM Copper, 2.4kV

Item #: 882204

Cat #: 114-24-2237

UPC:

to view pricing and more.
Documents & Guides
Type MV-90 Nonshielded Power Cable, 350MCM, 2.4kV, Sunlight Resistant, Copper

Overview

Type MV-90 Nonshielded Power Cable, 350MCM, 2.4kV, Sunlight Resistant, Copper

Medium Voltage Power Cable products are frequently used as a main or primary power feeder for various types of applications. Utilities also use these products in substations and generating plants.

Also known as: 114-24-2237

Specifications

Material: Copper
Gauge: 350 kcmil
Volts AC: 2.400kV
Material: Copper
Volts AC: 2.400kV
Gauge: 350 kcmil