
Power Splicer Block, 175A, 600V AC/DC, 3P, Aluminum Connector
Item #: 88226
Cat #: 16204-3
UPC: 051712148658
to view pricing and more.
Documents & Guides
Eaton Bussmann series power splicer block, 600 Volt AC, 600 Volt DC, 175 Amp, Power splicer block, 3-pole, Splicer, SCCR: 200 kA, Black, Molded Thermoplastic Base, Tin-plated aluminum connector
Overview
Eaton Bussmann series power splicer block, 600 Volt AC, 600 Volt DC, 175 Amp, Power splicer block, 3-pole, Splicer, SCCR: 200 kA, Black, Molded Thermoplastic Base, Tin-plated aluminum connector
Bussmann's Port-to-stud and stud-to-stud power terminal blocks are available with current ratings up to 760 amps. These blocks provide a convenient stud connection means for lug/ring wire terminals, and are factory configured from 1- to 3-poles with optional covers to enhance safety.
Also known as: 051712148658, 16204-3
Specifications
| Poles: | 3 |
| Volts DC: | 600 |
| Color: | Black |
| Amps: | 175 |
| Volts AC: | 600 |
| Allowable Gauge Range: | 8 - 2/0 |
| Poles: | 3 |
| Color: | Black |
| Volts AC: | 600 |
| Volts DC: | 600 |
| Amps: | 175 |
| Allowable Gauge Range: | 8 - 2/0 |