Power Distribution Block, 3-Pole, Single Primary - Multiple Secondary

Item #: 88236

Cat #: 16330-3

UPC: 051712409414

to view pricing and more.
Documents & Guides
Power Distribution Block, 3-Pole, Line: 6 AWG - 500 kcmil Cu/Al; Load: (6) 14-2 Cu, 12-2 Al

Overview

Power Distribution Block, 3-Pole, Line: 6 AWG - 500 kcmil Cu/Al; Load: (6) 14-2 Cu, 12-2 Al

Bussmann's Port-to-stud and stud-to-stud power terminal blocks are available with current ratings up to 760 amps. These blocks provide a convenient stud connection means for lug/ring wire terminals, and are factory configured from 1- to 3-poles with optional covers to enhance safety.

Also known as: 051712409414, 16330-3

Specifications

Volts DC: 600
Color: Black
Volts AC: 600
Allowable Gauge Range: 14 - 500
Volts DC: 600
Volts AC: 600
Color: Black
Allowable Gauge Range: 14 - 500