Rotary Masonry Drill Bit, 3/16 x 4"

Item #: 88251

Cat #: R3164MD

UPC: 705591870000

to view pricing and more.
Documents & Guides
Rotary Masonry Drill Bit, 3/16 x 4 inch

Overview

Rotary Masonry Drill Bit, 3/16 x 4 inch
Also known as: 705591870000, R3164MD

Specifications

Type: Rotary Masonry
Diameter: 3/16 in
Length: 4 in
Type: Rotary Masonry
Length: 4 in
Diameter: 3/16 in