BUSS 170M1373 FUSE 350A 690V 000/80

Item #: 882606

Cat #: 170M1373

UPC: 051712309561

Sign In or Register to view pricing and more.
Documents & Guides
BUSS 170M1373 FUSE 350A 690V

Overview

BUSS 170M1373 FUSE 350A 690V
Also known as: 051712309561, 170M1373

Specifications

Amps: 350
Size: 000
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Class: aR
Volts AC Range: 690 - 700
Amps: 350
Mounting: Bolt On
Class: aR
Size: 000
Interrupt Rating AC: 200 kA
Volts AC Range: 690 - 700