0.5A, 250V AC, Glass Fuses

Item #: 882677

Cat #: 0312.500MXP

UPC: 079458921816

to view pricing and more.
Documents & Guides
0.5 Amp, 250V AC, 312 Series, Glass Body Fuses, Fast Acting

Overview

0.5 Amp, 250V AC, 312 Series, Glass Body Fuses, Fast Acting

The 3AG Fast-Acting Fuse solves a broad range of application requirements while offering reliable performance and cost-effective circuit protection. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458921816, 0312.500MXP

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Volts AC: 250
Amps: 0.500
Standards: California Proposition 65
Speed: Fast Acting
Volts AC: 250
Standards: California Proposition 65
Type: Fuse, Electronic
Amps: 0.500