Breaker, Motor Protection, 63.0 - 90.0A, Magnetic Trip, Rotary

Item #: 882696

Cat #: 140-CMN-9000-KY-PKJ

UPC: 887172946554

to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 63.0 - 90.0 Amp, Red/Yellow Knob, Magnetic Trip, Rotary, 3-Pole, 480 Volt AC

Overview

Breaker, Motor Protection, 63.0 - 90.0 Amp, Red/Yellow Knob, Magnetic Trip, Rotary, 3-Pole, 480 Volt AC
Also known as: 887172946554, 140-CMN-9000-KY-PKJ

Specifications

Type: Rotary, Breaker
Poles: 3
Volts AC: 480
Family / Style: 140
Color: Red/Yellow
Amps: 90
Amps Range: 63 - 90
Type: Rotary, Breaker
Volts AC: 480
Color: Red/Yellow
Amps Range: 63 - 90
Poles: 3
Family / Style: 140
Amps: 90