PVC Coated MC, 10/4 Solid, Brown/Gray/Orange/Yellow, Ground, 1000'

Item #: 882747

Cat #: MCALPVCCTD104SOLBRNGRYORNYELWG1000RL

UPC:

to view pricing and more.
Documents & Guides
PVC Coated MC, 10/4 Solid, Brown/Gray/Orange/Yellow, Ground, 1000'

Overview

PVC Coated MC, 10/4 Solid, Brown/Gray/Orange/Yellow, Ground, 1000'

Type MC Cable - "PVC Jacketed" is constructed with soft-drawn, copper Type THHN/THWN conductors rated 90°C dry/ 75°C wet, and a green insulated grounding conductor. The conductors are cabled together and a binder tape is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. A black flame retardant PVC jacket is applied over the armor. The jacket is available in other colors upon request subject to economic order quantities. The standard PVC Jacket will not meet "Limited Smoke" or "LS" Rating. An optional SOLONON Jacket can be provided for "LS" Rating

Also known as: MCALPVCCTD104SOLBRNGRYORNYELWG1000RL

Specifications

Gauge: 10 AWG
Length: 1000 ft
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 4
Stranding: Solid
Jacket: PVC Coated Aluminum
Package Type: Reel
Gauge: 10 AWG
Material: Copper
Volts AC: 600
Stranding: Solid
Package Type: Reel
Length: 1000 ft
Color: Gray
Conductors: 4
Jacket: PVC Coated Aluminum