Doors for Rear ProLine Sloped Tops, fits 707x800mm, Lt Gray, Steel

Item #: 882768

Cat #: PDS78STR

UPC: 783510381691

to view pricing and more.
ProLine Sloped-Front HMI Enclosure Rear Doors 2-point latch with flush slotted quarter-turn insert. This Doors for Rear ProLine Sloped Tops, PDS78STR item fits 707x800mm with a material of Steel colored Lt Gray.

Overview

ProLine Sloped-Front HMI Enclosure Rear Doors 2-point latch with flush slotted quarter-turn insert. This Doors for Rear ProLine Sloped Tops, PDS78STR item fits 707x800mm with a material of Steel colored Lt Gray.

Rear doors are side-hinged. The hinges are hidden and provide 130-degree door swing. Optional ProLine 180-Degree Hinge Kit is available. Doors can be hinged from left or right. Door includes two-point latching with a flush slotted quarter-turn insert. Standard ProLine handle and insert options are available for retrofit. Use ProLine Frame Shelf or ProLine Grid Straps to support the operator interface. Ground stud and mounting hardware are included. Seamless foam-in-place gasket assures a watertight and dust-tight seal.

Also known as: 783510381691, PDS78STR

Specifications

Material: Steel
Width: 31.500 in
Height: 27.560 in
Depth: 22.230 in
Material: Steel
Height: 27.560 in
Width: 31.500 in
Depth: 22.230 in