Contactor, IEC, 85A, 3P, 230VAC Coil, No Auxiliary Contacts

Item #: 88277

Cat #: 100-C85KF00

UPC: 662072618486

to view pricing and more.
Contactor, IEC, 85 Amp, 3-Pole, 230 Volt AC Coil, No Auxiliary Contacts *** Rockwell Automation Preferred Product ***

Overview

Contactor, IEC, 85 Amp, 3-Pole, 230 Volt AC Coil, No Auxiliary Contacts *** Rockwell Automation Preferred Product ***
Also known as: 662072618486, 100-C85KF00

Specifications

Poles: 3
Type: Contactor
Amps: 85
Family / Style: 100-C
Volts AC Control: 230
Special Program: Rockwell Automation Preferred Product
Poles: 3
Amps: 85
Volts AC Control: 230
Type: Contactor
Family / Style: 100-C
Special Program: Rockwell Automation Preferred Product