Servo Motor, Low Inertia, 480VAC, 115mm Frame Size, 4500RPM, 24VDC Brake

Item #: 882824

Cat #: VPL-B1152F-PJ14AA

UPC: 885630620572

to view pricing and more.
Documents & Guides
Servo Motor, Low Inertia, Kinetix, 480 Volt AC, 115 mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, 4500 RPM Rated Speed, Multi-turn Encoder, Keyed Shaft, SpeedTec Right Angle DIN, 24 Volt DC Holding Brake, IEC Metric Mounting Flange, Standard *** Rockwell Automation Preferred Product ***

Overview

Servo Motor, Low Inertia, Kinetix, 480 Volt AC, 115 mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, 4500 RPM Rated Speed, Multi-turn Encoder, Keyed Shaft, SpeedTec Right Angle DIN, 24 Volt DC Holding Brake, IEC Metric Mounting Flange, Standard *** Rockwell Automation Preferred Product ***

Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B1152F-PJ14AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 24 V DC holding break and 115 mm bolt circle frame size. It is 4500 RPM rated speed. And it has two magnet stacks, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 885630620572, VPL-B1152F-PJ14AA

Specifications

Volts AC: 480
Volts DC: 24
Type: Servo Motor
Size: 115 mm
RPM: 4500
Special Program: Rockwell Automation Preferred Product
Volts AC: 480
Type: Servo Motor
RPM: 4500
Volts DC: 24
Size: 115 mm
Special Program: Rockwell Automation Preferred Product