REXEL logo

3 UL40 90 BND 60" R

Item #: 882867
Cat #: 5133819
UPC: 088700017856
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
3 UL40 90 BND 60" R

Overview

3 UL40 90 BND 60" R
Also known as: 088700017856, 5133819

Specifications

Diameter: 3 in
Material: PVC
Angle: 90°
Diameter: 3 in
Angle: 90°
Material: PVC

Customer Reviews

No reviews for this product
(0)