This product may not be available in all locations.
Drive, Servo, AC, Dual-Axis, Inverter, 8.0A, 5.5kW
Item #:
882892
Cat #:
2198-D020-ERS3
UPC:
885630797847
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, Servo, Kinetix, AC, Dual-Axis, Inverter, 8.0 Amp, 5.5 kW
Overview
Drive, Servo, Kinetix, AC, Dual-Axis, Inverter, 8.0 Amp, 5.5 kW
Reduce commissioning time and improve machine performance with Kinetix® 5700 servo drives. These Allen-Bradley® Bulletin 2198 drives expand the value of integrated motion on Ethernet / IP to large custom machine-builder applications. Catalog item 2198-D020-ERS3 from Rockwell Automation® is a Kinetix 5700 dual-axis inverter. It is 2 x 8.0 arms, 460 V AC, and 2 x 5.5 kW. And it is safety and load observer tuning.Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 885630797847, 2198-D020-ERS3
Specifications
Type: | Servo Rated, Drive |
Amps: | 8 |
Wattage: | 5.500 kW |
Type: | Servo Rated, Drive |
Wattage: | 5.500 kW |
Amps: | 8 |
Customer Reviews
No reviews for this product
(0)