This product may not be available in all locations.
2
more

Breaker, Bolt On, Type CC, 125A, 3P, 240V, 25 kAIC
Item #: 882956
Cat #: CCH3125
UPC: 782113338576
to view pricing and more.
Documents & Guides
125 Amp, 3-Pole, Type CC Circuit Breaker, Bolt-On, 25 kAIC, 240 VAC. Used on Type ECC Unit Enclosures.
Overview
125 Amp, 3-Pole, Type CC Circuit Breaker, Bolt-On, 25 kAIC, 240 VAC. Used on Type ECC Unit Enclosures.
Type CC Molded Case Circuit Breaker Catalog#:CCH3125 Type CC Molded Case Circuit Breaker, Three-Pole, 125A, 240V, 100 kAIC, #2/0-300 kcmil Cu/Al 60°C or 75°C
Also known as: 782113338576, CCH3125
Specifications
| Family / Style: | CC |
| Mounting: | Panel |
| Poles: | 3 |
| Amps: | 125 |
| Volts AC: | 120, 240 |
| Interrupt Rating AC: | 25 kA |
| Family / Style: | CC |
| Poles: | 3 |
| Volts AC: | 120, 240 |
| Mounting: | Panel |
| Amps: | 125 |
| Interrupt Rating AC: | 25 kA |