CLASS CC FUSEBLOCK

Item #: 88298

Cat #: BC6031SQ

UPC: 051712137393

to view pricing and more.
CLASS CC FUSEBLOCK30A 600V Class CC 1 Pole Fuseblock with Screw and 1/4" Quick Connects

Overview

CLASS CC FUSEBLOCK30A 600V Class CC 1 Pole Fuseblock with Screw and 1/4" Quick Connects
Also known as: 051712137393, BC6031SQ

Specifications

Mounting: Screw
Type: Fuse Block
Poles: 1
Amps: 30
Class: CC
Volts AC: 600
Mounting: Screw
Poles: 1
Class: CC
Type: Fuse Block
Amps: 30
Volts AC: 600