CR43 8000 BTU 115V 50/60HZ 1PH

Item #: 883074

Cat #: CR430816G038

UPC: 783510193065

to view pricing and more.
CR43 8,000 BTU, 115V, 50/60 HZ, Bulletin MCL (Air Conditioners), Size/Dims: 21.00x21.00x47.00, Material/Finish: Galvanized ex4

Overview

CR43 8,000 BTU, 115V, 50/60 HZ, Bulletin MCL (Air Conditioners), Size/Dims: 21.00x21.00x47.00, Material/Finish: Galvanized ex4

The ProAir Harsh Environment Air Conditioner protects components exposed in corrosive environments on the ambient side of the air conditioner. The unit has few fasteners and a hinged door for quick service and maintenance access. The smooth surface and optional hood provides protection from splashed water.

Also known as: 783510193065, CR430816G038

Specifications

Color: Light Gray
Material: Steel
Width: 15.750 in
BTU: 8000
Finish: Powder Coated
IP/NEMA Rating: NEMA 3R
Wattage: 2344
Height: 43.310 in
Depth: 10.250 in
Color: Light Gray
Width: 15.750 in
Finish: Powder Coated
Wattage: 2344
Depth: 10.250 in
Material: Steel
BTU: 8000
IP/NEMA Rating: NEMA 3R
Height: 43.310 in