Direct-wire 1lt Xenon 12v/18w

Item #: 88308

Cat #: 10579SS

UPC: 783927108201

Sign In or Register to view pricing and more.
Documents & Guides
Direct-wire 1lt Xenon 12v/18wKich 10579ss 1ltg Xenon Under

Overview

Direct-wire 1lt Xenon 12v/18wKich 10579ss 1ltg Xenon Under
Also known as: 783927108201, 10579SS

Specifications

Volts AC: 12
Wattage: 18
Length: 7 in
Type: Undercabinet Light
Color: Stainless
Volts DC: 12
Volts AC: 12
Length: 7 in
Color: Stainless
Wattage: 18
Type: Undercabinet Light
Volts DC: 12