Air Conditioner for Enclosure, 6000 BTU, 230V, 36 x 11.500 x 14 Inch, Steel

Item #: 883085

Cat #: N360626G100

UPC: 783510238667

to view pricing and more.
Air Conditioner for Enclosure, Indoor/Outdoor, 6000 BTU, 230V, 36 x 11.500 x 14 Inch, Steel

Overview

Air Conditioner for Enclosure, Indoor/Outdoor, 6000 BTU, 230V, 36 x 11.500 x 14 Inch, Steel

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510238667, N360626G100

Specifications

Volts AC: 230
Material: Steel
BTU: 6000
IP/NEMA Rating: NEMA 12
Volts AC: 230
BTU: 6000
Material: Steel
IP/NEMA Rating: NEMA 12