Prefabricated Lug Bond, B213 Lug Configuration, 4/0 Stranded, 60"

Item #: 883137

Cat #: B2132Q60

UPC: 782856658115

to view pricing and more.
Documents & Guides
BOND JUMPER LUG 3/16 X 1 2)HOLES 4/0 CONC 60 LG

Overview

BOND JUMPER LUG 3/16 X 1 2)HOLES 4/0 CONC 60 LG

Custom made to specifications. Usage includes cable tray bonding and ground, structure bonds and power jumpers.

Also known as: 782856658115, B2132Q60

Features & Benefits

  • Made with bare annealed copper cable
  • Tinned copper NEMA® lugs welded to the cable with nVent ERICO Cadweld connections

Specifications

Width: 1 in
Material: Copper
Allowable Gauge Range: 4/0
Finish: Tinned
Width: 1 in
Allowable Gauge Range: 4/0
Material: Copper
Finish: Tinned