REXEL logo

NEMA Sz 0, Type 3R, Non-Reversing, Starter

Item #: 883184
Cat #: ECN0502AAA
UPC: 782114015841
Sign In or Register to view pricing and more.
18 Amp, NEMA Size 0, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 3R, Rainproof, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.

Product Overview

18 Amp, NEMA Size 0, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 3R, Rainproof, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.
Also known as: 782114015841, ECN0502AAA, NEMA 3R Starter
Associated (30)
Eaton
C400T1 Cover Control Kit
Eaton
C400T12 Cover Control Kit
Eaton
C320KGS1 Contactor, Auxiliary Contact, Pilot Rated, 10A, 600VAC, Side Mount, 1NO
Eaton
C320KGS2 Contactor, Auxiliary Contact, Pilot Rated, 10A, 600VAC, Side Mount, 1NC
Eaton
H2009B-3 Heater Pack, 4.55 - 7.40A Range, Adjustable, Class 20
Eaton
C320KGS3 Auxiliary Contact, Freedom NEMA, 10A, 600VAC, Side Mount, 1NO/NC
Eaton
C320KGS4 Auxiliary Contact, Freedom NEMA, 10A, 600VAC, Side Mount, 2NO
Eaton
C320KGT3 Auxiliary Contact, Freedom NEMA, 10A, 600VAC, Top Mount, 1NO/NC
Eaton
C320KGT4 Auxiliary Contact, Freedom NEMA, Top Mount, 10A, 600VAC, 2NO
Eaton
H2011B-3 Heater Pack, 9.14-14.00A Range, Adjustable, Class 20
Eaton
C320TP1 Pneumatic Timer
Eaton
C320TS1 Relay And Freedom Accessory
Eaton
H2010B-3 Heater Pack, 6.75 - 11.00A Range, Adjustable, Class 20
Eaton
H2012B-3 Heater Pack, 14.00-22.80A Range, Adjustable, Class 20
Eaton
H2008B-3 Heater Pack, 3.23 - 5.23 or 194 - 274, Class 20, Freedom Series
Eaton
9-2876-1 Starter, 110/120V AC, Replacement Coil, Freedom
Eaton
9-2876-12 Starter, 277V AC, Replacement Coil, Freedom
Eaton
9-2876-5 Starter, 208V AC, Replacement Coil, Freedom
Eaton
9-2876-3 Starter, Replacement Coil, 440/480VAC, Freedom, Size 0, Series B1
Appleton
HUB125DN Conduit Hub, 1-1/4", Insulated, Raintight, Zinc Die Cast
Eaton
9-2876-2 Starter, 220/240V AC, Replacement Coil, Freedom
Eaton
9-2876-36 Starter, 24V AC, Replacement Coil, Freedom
Appleton
HUB200DN Conduit Hub, 2", Insulated, Raintight, Zinc Die Cast
Appleton
HUB75DN Conduit Hub, 3/4", Insulated, Raintight, Zinc Die Cast
Appleton
HUB250DN 2-1/2", Insulated, Threaded Rigid Gasketed Conduit Hub
Appleton
HUB100DN Conduit Hub, 1", Insulated, Raintight, Zinc Die Cast
Eaton
C320KGS6 Auxiliary Contact, Freedom NEMA, 10A, 600VAC, Side Mount, 1NO/NOEO
Appleton
HUB300DN Conduit Hub, 3", Insulated, Raintight, Zinc Die Cast
Eaton
C320KGT15 Auxiliary Contact, Freedom NEMA, 10A, 600VAC
Appleton
HUB150DN Conduit Hub, 1-1/2", Insulated, Raintight, Zinc Die Cast
Frequently Bought Together (24)
Eaton
H2009B-3 Heater Pack, 4.55 - 7.40A Range, Adjustable, Class 20
Eaton
H2011B-3 Heater Pack, 9.14-14.00A Range, Adjustable, Class 20
Eaton
H2008B-3 Heater Pack, 3.23 - 5.23 or 194 - 274, Class 20, Freedom Series
Eaton
H2010B-3 Heater Pack, 6.75 - 11.00A Range, Adjustable, Class 20
Eaton
C400T12 Cover Control Kit
Eaton
H2005B-3 Heater Pack, 1.20 - 1.96 or 72 - 118, Class 20, Freedom Series
Eaton
9-2876-3 Starter, Replacement Coil, 440/480VAC, Freedom, Size 0, Series B1
Eaton
9-2876-36 Starter, 24V AC, Replacement Coil, Freedom
Eaton
H2012B-3 Heater Pack, 14.00-22.80A Range, Adjustable, Class 20
Eaton
H2006B-3 Heater Pack, 1.79 - 2.90 or 107 - 174, Class 20, Freedom Series
Eaton
DH361FRK Safety Switch, 30A, 3P, 600VAC/250VDC, Type DH, Fusible, NEMA 3R
Eaton
10250T102 30.5 mm, Heavy-Duty, Pushbutton Operator, Flush, Red
Eaton
9-2876-5 Starter, 208V AC, Replacement Coil, Freedom
Eaton
BAB3100H 100A, 3P, 240V, Type BAB, 10 kAIC, Bolt On
Eaton
BAB3020H 20A, 3P, 240V, Type BAB, 10 kAIC, Bolt On
Littelfuse
FLNR060ID Fuse, 60A, 250VAC/125VDC, 200kA AC, 20kA DC, RK5, Time Delay, ID
Lithonia Lighting
TWHLED30C50K 104W LED Wallpack, 5000K
Eaton
ECN05A1AAA Starter, NEMA Size 00, 9A, Type 1, Non-Reversing, 120VAC Coil
Eaton
DG322NRB Safety Switch, 60A, 3P, 240V, Type DG, Fusible, NEMA 3R
Eaton
CH320 Breaker, 20A, 3P, 240V, 10 kAIC, Type CH
Eaton
10250T53 Pilot Device, 30mm, Contact Block, 1 NO, 10250T, Base Mount
Leviton
MS302-DS Manual Motor Switch, 30A, 600VAC, Toggle Style, 2P, Black
Eaton
10250T1 30.5 Mm, 1NO/1NC Standard Contact Block
Eaton
C400GK1 Cover Control Kit

Specifications

Volts AC Control: 120
Family / Style: Freedom
Phase: 3
Poles: 3
Type: Thermal Overload, NEMA, Starter, Non-Reversing
Amps: 18
IP/NEMA Rating: 3R
Volts AC Control: 120
Phase: 3
Type: Thermal Overload, NEMA, Starter, Non-Reversing
IP/NEMA Rating: 3R
Family / Style: Freedom
Poles: 3
Amps: 18

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)