15A, 250V, 217 Series, Fast Acting Fuses

Item #: 883308

Cat #: 0217015.MXP

UPC: 079458903591

to view pricing and more.
Documents & Guides
15 Amp, 250V AC, 217 Series, 5x20mm, IEC Type, Glass Body Cartridge, Fast-Acting Fuses

Overview

15 Amp, 250V AC, 217 Series, 5x20mm, IEC Type, Glass Body Cartridge, Fast-Acting Fuses

5x20mm fast-acting glass body cartridge fuse designed to IEC specification. Features: Designed to International (IEC ) Standards for use globally; Meets the IEC 60127-2, Sheet 2 specification for fastacting fuses; Available in cartridge and axial lead form; RoHS compliant and lead-free.

Also known as: 079458903591, 0217015.MXP

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 15
Volts AC: 250
Standards: California Proposition 65
Speed: Fast Acting
Amps: 15
Standards: California Proposition 65
Type: Fuse, Electronic
Volts AC: 250