RELEASABLE NYLON CBL TIE,22 IN L

Item #: 883416

Cat #: CT250500RQ0

UPC: 781810334836

to view pricing and more.
Documents & Guides
Nylon 6/6 Standard Releasable Cable Tie, UV Black, 250 Lbs Min Ten Strgth, 20.00" L, 0.50" W

Overview

Nylon 6/6 Standard Releasable Cable Tie, UV Black, 250 Lbs Min Ten Strgth, 20.00" L, 0.50" W
Also known as: 781810334836, CT250500RQ0

Specifications

Weight Capacity: 250 lbs
Length: 20 in
Width: 1/2 in
Color: Black
Material: Nylon
Weight Capacity: 250 lbs
Width: 1/2 in
Material: Nylon
Length: 20 in
Color: Black